Antennas External Mount 4G/5G MiMo Antenna
- Mfr # WMMG-7-38-5SP
- Zoro # G916433111
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Height
6.1 in
Width
6.1 in
Compatibility
Telekom LTE Routers: Speedport LTE,Speedport LTE II,Speedbox LTE,SpeedBox LTE II,SpeedBox LTE III,Speedport Hybrid Vodafone LTE Routers: Easybox 904 LTE,B1000,B2000,B3000,LTE modem,LTE turbo box LG FM300 Huawei LTE Routers: B390,B593,B890,E5186 Teltonika LTE Routers: RUT550,RUT950 O2 LTE Router,FritzBox LTE Router (except FritzBox LTE 6842),D-Link DWR-921
Antenna Gain (Isotropic)
5 dBi
Directivity
Omni-directional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMMG-7-38-5SP
- Zoro #
- G916433111
- UPC #
- 5055420000000
- Country of Origin
- China
Dimensions
- Height
- 6.1 in
- Width
- 6.1 in
Details
- Compatibility
- Telekom LTE Routers: Speedport LTE,Speedport LTE II,Speedbox LTE,SpeedBox LTE II,SpeedBox LTE III,Speedport Hybrid Vodafone LTE Routers: Easybox 904 LTE,B1000,B2000,B3000,LTE modem,LTE turbo box LG FM300 Huawei LTE Routers: B390,B593,B890,E5186 Teltonika LTE Routers: RUT550,RUT950 O2 LTE Router,FritzBox LTE Router (except FritzBox LTE 6842),D-Link DWR-921
- Antenna Gain (Isotropic)
- 5 dBi
- Directivity
- Omni-directional
- Product Type
- Antenna
- Operating Frequency Range
- 680 MHz to 960 MHz, 1710 MHz to 3800 MHz
- Color
- White
- Mount Type
- Pole, Desktop/Wall/Mast, External
- Connector Type
- SMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.