FG3-W 3 in. No Ground Plane Antenna.

  • Mfr # FG3-W
  • Zoro # G704029632
product price: 
$
61.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG3-W
Zoro #
G704029632
UPC #
-
Country of Origin
United States

Description

  • Mount Type: NMO.
  • Length: 13 Inches.
  • Frequency Range: 806-866MHz.
  • Frequency Type: Cellular.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating: 200 Watts.
  • Mount and/or Cable Included: No.
  • Termination: NMO.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews