FG3648-W 3 ft. No Ground Ant Kit with Mirror Mt White

  • Mfr # FG3648-W
  • Zoro # G904029272
product price: 
$
137.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG3648-W
Zoro #
G904029272
UPC #
716414310795
Country of Origin
China

Description

ANTENNA: The antennas used in these kits utilize the same 5/8 wave design as the patented Firestik II tunable tip antennas. The antenna's frequency is altered in order to maintain a desirable center band position when used with the tuned coaxial feedline. Accordingly, these antennas may only be used with the Firestik NGP cable. The core material is a 3/8-" (0.375" or 10mm) diameter reinforced plastic (fiberglass). A custom blended formula offers a preferred balance of flexibility and strength. The chrome plated machine brass mounting base has standard 3/8"-24 threads. A high efficiency, voltage increasing helical wind is utilized. Heavy insulated copper wire is used to guard against shorted coils and corrosion induced resistance commonly found on non-Firestik brand antennas. The antenna used in these kits have the patented "no tools required" tunable tip for fast and easy SWR adjustments. The rated wattage for these kits is 100 watts. Each antenna is covered with a static reducing, heavy PVC shrink tubing with both pigment and UV stabilizers mixed in. Available colors are black or white with a red tip or, red or blue with a white tip.
COAXIAL FEEDLINE: The seventeen-foot ((5.2 M) RG-58 A/U coaxial cable used in these kits is of the highest quality. Due to the vibrations found on all mobile installations, a multi-wire stranded center conductor is used to prevent breakage. Surrounding the center conductor is a long life, flexible polyvinyl insulation. To guard against signal leakage, the center conductor is shielded with a copper wire braid that averages about 95% coverage (versus the industry standard of 70%). The coaxial feedline, besides being the conduit for the signal to reach the antenna, serves as a tuned circuit that creates the necessary counterpoise. If a longer cable length is required, the user may add standard RG-58 A/U cable between the radio and system cable, preferably in lengths that are multiples of nine feet. For ease of installation, the end of cable that attaches to the mount is bare allowing routing of the cable. Supplied ring terminals then can be crimped on.
MOUNT, SPRING AND HARDWARE: To compliment the quality of the antenna and feedline, the mount used in these kits is FireStik's stainless steel, 3-way 90° angle mount, SS-64. Mounting options are, 1) any vertical bar, rail or post, or 2) any horizontal bar,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews