Shop FIRESTIK
Create Account
FS4-R Tuneable 4 ft. Antenna - Red
- Mfr # FS4-R
- Zoro # G504029412
product price:Â
$
66.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS4-R
- Zoro #
- G504029412
- UPC #
- 716414110098
- Country of Origin
- United States
Description
If you took the proven features and performance of the famous "KW" series antennas and added a unique tuning mechanism to the top, you would own the equivalent of a Firestik II, "FS" Series antenna. Aside from the ease of tuning, the patented design broadens the antennas bandwidth to keep SWR lower over more channels. The upper coil extension also increases the power handling capability of the antenna. All "FS" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material. Like all CB antennas, the "FS" antennas should be fine-tuned (SWR) in their final mounting location. If you have ever tuned a non-tunable tip antenna, you will have a real appreciation for the "FS" antennas. To tune a "FS" antenna, you just pop-of the tip and turn the adjustment screw up or down as needed. All "FS" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
High Performance Coil Design.
Rust Proof Brass Tunable Tip.
Rugged Solid Fiberglass Core.
High Power Handling.
100 % American Made.
N.O.A.A. Weather Compatible.
5 Year Warranty.
Mount Type: 3/8 inch x 24.
Length: 48 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 900 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.