Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firestik K24 Plated Heavy-Duty Side Mount

  • Mfr # K24

  • Zoro # G703985878


product price: $52.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K24
Zoro #
G703985878
UPC #
716414200041
Country of Origin
United States

Description

These mounts are similar to our popular 3-way mounts without the clamp. If you know that your installation will not require the clamping bracket supplied in the 3-way mounts, you can save a couple of dollars with these mounts. All of these mounts are specifically used for mounting antennas to a flat vertical surface, such as the side of a van or motor home. These brackets are made from cold rolled steel and are finished with chrome plating. The K-24 is complete with FireStik's K-4 antenna stud with ring terminal connector. The K-24A is complete with thier world famous K-4A antenna stud with screw on coax cable connector. These mounts are also available in stainless steel versions. All mounts come complete with mounting hardware. The actual size of the bracket is 2.25" (57mm) wide by 2.9" (74mm) high (4.2" (107mm) with stud). They protrude outward from the vertical surface 1.9" (48mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.