Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firestik KW6-R Original 6 ft. Antenna -Red

  • Mfr # KW6-R

  • Zoro # G704029298


product price: $93.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW6-R
Zoro #
G704029298
UPC #
716414100617
Country of Origin
United States

Description

The most popular wire-wound CB antenna in the world. This is the original Firestik design, and a proven performer since 1975. The "KW" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material. Like all CB antennas, the "KW" antennas require fine-tuning (SWR) in their final mounting location. The loading coil on all "KW" antennas is easily accessable for precise SWR adjustments. All "KW" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
The "KW" antennas are 100% American made with 100% American materials. To maintain a balance between flexibility and ruggedness, we use a custom blended, glass fiber reinforced shaft. Each is wound with heavy insulated copper wire to prevent the oxidation and shorted windings often found on non-Firestik antennas. The 3/8"-24 threaded base has a tapered contact point that works especially well with Firestik mounts and accessories. The tapered "lug-nut" effect transfers stress away from the threads and reduces the possibility of vibration induced loosening of the antenna in its mount. Each antenna is covered with a static reducing, water-tight sleeve containing UV and pigment stabilizers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.