Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firestik SS3M Antenna Mount for Antenna - Stainless Steel

  • Mfr # SS-3M

  • Zoro # G104122810


product price: $33.80
/ea

Key Features

For Use With
FireStik 2ft Antenna:KW Series, FS SeriesFireStik 3ft Antenna:FL, RP
Material
Stainless Steel
Height
3 in
Device Supported
Antenna
Diameter
0.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3M
Zoro #
G104122810
UPC #
716414200089
Country of Origin
United States

Dimensions

Height
3 in
Diameter
0.80 in

Details

Item
Antenna Mount
For Use With
FireStik 2ft Antenna:KW Series, FS SeriesFireStik 3ft Antenna:FL, RP
Material
Stainless Steel
Device Supported
Antenna

Description

irestik CB Antenna Mount: Every antenna should have a spring. Springs protect the antenna, mount and vehicle. These springs are made from long lasting, top grade electro-polished stainless steel. The upper and lower inserts are made of chrome-plated machine brass and have standard 3/8"-24 threads to fit all standard 3/8" antennas, mounts and accessories. The medium duty model works especially well with Firestik's 2ft "KW" & "FS" series antennas as well as the 3ft "FL" or "RP" antennas. Physically, each spring is about 3.0" (76mm) tall with a diameter of 0.800" (20mm).
Protect your antenna from snapping and/or bending.
Stainless steel construction.
Recommended for antennas up to 3'.
Standard 3/8" x 24 thread antenna base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.