Shop FIRESTIK
Create Account
FL3-W 3 ft. Firefly 5 by 8 Wave 200W CB Antenna; White
- Mfr # FL3-W
- Zoro # G804118038
product price:Â
$
48.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL3-W
- Zoro #
- G804118038
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 3 ft. Firefly 5 by 8 Wave 200 watt CB Antenna
- Color: White
- Dimension: 3" H x 6" W x 29" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.