Shop FIRESTIK
Create Account
IBA5 Indoor Cb Base Antenna
- Mfr # IBA5
- Zoro # G504119342
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBA5
- Zoro #
- G504119342
- UPC #
- 716414500196
- Country of Origin
- United States
Description
The IBA-5 was primarily designed to be used from the inside of a building/structure, such as a CB'er who lives in an apartment or area that restricts the use of outdoor antennas. Other uses may include single family residences, offices, and job-sites.
The IBA-5 may also be useful to hunters and campers (on the ground or roof of your RV) to establish a temporary communications center.
This antenna is not meant to be a replacement for an outdoor base station antenna. In most cases the IBA-5 will not out-perform an externally mounted antenna so if you seek maximum performance, we recommend that you use an external antenna.
This fast/easy complete assembly stands just over 5 feet (1.5m) tall.
'Bare-hands tunable tip' antenna (rated at 1000 watts).
Partially pre-assembled base hub assembly.
Four 30" (76cm) radials.
18' of RG-58A/U Fire-Flex coax cable.
Complete assembly instructions are included.
FireStik also includes a couple of extra tuning screws that can be used in situations.
where SWR indicates insufficient ground plane.
The IBA-5 may also be useful to hunters and campers (on the ground or roof of your RV) to establish a temporary communications center.
This antenna is not meant to be a replacement for an outdoor base station antenna. In most cases the IBA-5 will not out-perform an externally mounted antenna so if you seek maximum performance, we recommend that you use an external antenna.
This fast/easy complete assembly stands just over 5 feet (1.5m) tall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.