FS3-B Tuneable 3 ft. Antenna - Black

  • Mfr # FS3-B
  • Zoro # G004029271
product price: 
$
68.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS3-B
Zoro #
G004029271
UPC #
716414110043
Country of Origin
United States

Description

  • High Performance Coil Design.
  • Rust Proof Brass Tunable Tip.
  • Rugged Solid Fiberglass Core.
  • High Power Handling.
  • 100 % American Made.
  • N.O.A.A. Weather Compatible.
  • 5 Year Warranty.
  • Mount Type: 3/8 inch x 24.
  • Length: 36 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 650 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews