Shop FIRESTIK
Create Account
MSM3-B 3 ft. Mobile Scanner Antenna -Black
- Mfr # MSM3-B
- Zoro # G204029477
product price:Â
$
58.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSM3-B
- Zoro #
- G204029477
- UPC #
- 716414500202
- Country of Origin
- United States
Description
Receives police, rescue, fire, air and more.
Efficient wire-wound fiberglass design with special built-in traps for better performance in the action-packed 140-170 MHz band. 25 MHz to 1200 MHz coverage.
Double insulated copper wire and polyvinyl outer shrink covering greatly reduces static hissing and popping commonly associated with metal whip antennas.
Mount Type: 3/8 inch x 24.
Length: 36 Inches.
Frequency Range: 25-1200MHz.
Frequency Type: Scanner.
Load Position: Top.
Antenna Type: Fiberglass.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Efficient wire-wound fiberglass design with special built-in traps for better performance in the action-packed 140-170 MHz band. 25 MHz to 1200 MHz coverage.
Double insulated copper wire and polyvinyl outer shrink covering greatly reduces static hissing and popping commonly associated with metal whip antennas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.