FS5-BL 5 ft. Tuneable Antenna - Bright Blue

  • Mfr # FS5-BL
  • Zoro # G504029559
product price: 
$
68.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS5-BL
Zoro #
G504029559
UPC #
716414110432
Country of Origin
United States

Description

  • Easy-tune 'bare-hands tunable tip'.
  • High-performance coil design.
  • Rugged solid-fiberglass core.
  • High power handling.
  • All CB antennas require fine tuning.
  • Mount Type: 3/8 inch x 24.
  • Length: 60 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 1000 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews