Shop FIRESTIK
Create Account
K64 Plated 3-Way Mounting Bracket
- Mfr # K64
- Zoro # G404054750
product price:Â
$
54.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K64
- Zoro #
- G404054750
- UPC #
- 716414200164
- Country of Origin
- United States
Description
These are our most popular mounts! The mounting clamp can be positioned horizontally for horizontal mirror arms and rails, or vertically for vertical mirror arms or rails. The clamp may be omitted which will allow the angle bracket to be used as a side bracket on any flat vertical surface, such as the side of a motor home or the back of a Jeep. The brackets are made from cold rolled steel and are finished with chrome plating. The K-6 does not include the antenna stud. The K-64 is complete with our heavy-duty K-4 stud mount with ring terminal connections. The K-64A model has our world famous K-4A stud mount with screw on coaxial termination. All models come complete with mounting hardware. The "64" and "64A" models are also available with stainless steel brackets and hardware. Use one of the 3-Way Mounting Brackets for single or dual antenna installation on your car, truck, van, motorcycle or motor home. The actual size of the bracket is 2.25" (57mm) wide by 2.9" (74mm) high. With the stud in place, the height is 4.2" (107mm). They protrude outward from the vertical surface 1.9" (48mm). With the standard bolts supplied with the bracket, you can install it on a tube with a diameter up to 0.850" (22mm). If longer bolts are used, the maximum tube diameter is 1.5" (38mm).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.