Shop FIRESTIK
See all product information
Create Account
SS194 Stake Hole Mount in.Extended in. with K-4 Stud
- Mfr # SS194
- Zoro # G004054723
product price:Â
$
47.69
/ea
Key Features
Material
Stainless Steel
Includes
Stud Mount, Stainless Steel Brackets, Mounting Hardware
Compatibility
3/8"-24 Threaded Antenna
Device Supported
Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS194
- Zoro #
- G004054723
- UPC #
- 716414200713
- Country of Origin
- United States
Details
- Item
- Vehicle Mount
- Material
- Stainless Steel
- Includes
- Stud Mount, Stainless Steel Brackets, Mounting Hardware
- Compatibility
- 3/8"-24 Threaded Antenna
- Device Supported
- Antenna
Description
Those square holes in the bed rails of full size pick-up trucks are the prefect location for a "no-holes" antenna mount. The flat upper bracket is 6" (152mm) long and extends out over the bed rail so you may mount your antenna without losing the ability to mount a camper shell. Includes stud mount, stainless steel brackets and hardware, and a gasket to protect the vehicle finish.
No Hole Antenna Mount.
Stainless Steel Bracket and Hardware.
Uses K4 Stud Mount with Ring Terminals.
Upper Bracket is 6" Long (Extends over Bed Rail Giving Clearance for Camper Shell).
Includes Gasket to Protect Vehicle Finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.