Shop FIRESTIK
Create Account
KW7-R Original 7 ft. Antenna -Red
- Mfr # KW7-R
- Zoro # G604029251
product price:Â
$
79.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW7-R
- Zoro #
- G604029251
- UPC #
- 716414100136
- Country of Origin
- United States
Description
The original FireStik design has been a proven performer since 1975. They have a high performance coil design and a rugged, solid fiberglass core.
Compatible with autos, trucks, vans, motorcycles and atv's.
May also be used in dual or co-phased configuration when metallic ground plane is available.
All CB antennas require fine-tuning (SWR) in their final mounting location. The KW antenna loading coil is easily accessible for tuning precise adjustments.
Receive the NOAA emergency weather alert and national weather broadcasts.
100% American made with American materials.
Mount Type: 3/8 inch x 24.
Length: 84 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 700 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.