Shop FIRESTIK
Create Account
M2 Molded Plastic Side Mount
- Mfr # M2
- Zoro # G704054719
product price:Â
$
41.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2
- Zoro #
- G704054719
- UPC #
- 716414200614
- Country of Origin
- United States
Description
This mount is specifically designed for use on vertical surfaces. It has an attractive black molded body that looks great on any vehicle.
When installed, the coax connectors are concealed on the inside of the vehicle (requires one 13/32" (10mm) and one 13/64" (5mm) mounting hole).This mount may be used with single or dual installations. The actual mounting surface is approximately 3.125" (79mm) x 1.675" (43mm). Outward protrusion is about 1.875" (48mm).
This mount comes complete with all of the required mounting hardware; rubber gasket, metal reinforcement plate, nylon insulator and ground terminal lug.
The M-2 can be mounted to surfaces up to 0.28" (7mm) thick. If using a spring with a base diameter larger than 0.700", a split lock washer is required between the mount and the spring to ensure proper seating of the spring to the mount surface.
Specifically Designed for Vertical Mounting.
Attractive Black Finish.
All Connections are Sealed after Installation.
All Installation Hardware Included.
Supplied Rubber Gasket Seals the Connections and 2 Required Holes.
When installed, the coax connectors are concealed on the inside of the vehicle (requires one 13/32" (10mm) and one 13/64" (5mm) mounting hole).This mount may be used with single or dual installations. The actual mounting surface is approximately 3.125" (79mm) x 1.675" (43mm). Outward protrusion is about 1.875" (48mm).
This mount comes complete with all of the required mounting hardware; rubber gasket, metal reinforcement plate, nylon insulator and ground terminal lug.
The M-2 can be mounted to surfaces up to 0.28" (7mm) thick. If using a spring with a base diameter larger than 0.700", a split lock washer is required between the mount and the spring to ensure proper seating of the spring to the mount surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.