Shop FIRESTIK

MURS16-B 16 in. Murs Mobile Antennaenna - .25 Wave

  • Mfr # MURS16-B
  • Zoro # G204029552

product price: 
$
51.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MURS16-B
Zoro #
G204029552
UPC #
747925094195
Country of Origin
United States

Description

  • Mobile Antennaenna.
  • Frequency Type: Murs.
  • 25 Wave.
  • Length: 16".
  • 1/4 Wave Heavy Duty.
  • Design is stylish and innovative.
  • Satisfaction ensured.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.