Zoro Homepage

2223 Helper Spring Kit Ride Rite Air Spring

  • Mfr # F36-2223

  • Zoro # G016482255


product price: $675.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36-2223
Zoro #
G016482255
UPC #
-
Country of Origin
China

Description

Ride-Rite air helper springs mount between the frame and the suspension of light trucks, vans, and motor homes. The heavy duty convoluted air springs will handle all leveling needs with load carrying capacities between 3,200 to 5,000 Pounds per set. FeaturesLevel The Vehicle Front-To-Rear And Side-To-Side Adjustability 5 To 100 PSI Stabilize The Vehicle While Loaded Maximize Vehicles Load Carrying Capacity Everything Is Included For A Quick, Easy Installation. Brackets, Air Springs, Hardware, Air Line, And Separate Valves For Manual Inflation Weight: 20 lbs. Type: Air Spring Load Capacity LB: 3200 To 5000 Pounds Material: Rubber Mounting Type: Frame Mount Color: Black Pressure Range PSI: 5 To 100 Pounds Per Square In. Fits1984-1996 Ford F-250 1999-2004 Ford F-250 Super Duty 1984-1997 Ford F-350 1999-2004 Ford F-350 Super Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.