
2320 Sport Rite Air Bag Suspension Kit
Mfr # F36-2320
Zoro # G016345314
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F36-2320
Zoro #
G016345314
UPC #
-
Country of Origin
China
Description
Sport-RiteTM airide springs are the answer to all your ride performance needs. These air springs mount between the frame and the suspension utilizing a state of the Art OEM tapered air spring. Sport-Rite kits enhance the ride while empty or loaded. The tapered style air spring will support up to 3 000 Pounds per set. Features Level The Vehicle Front-To-Rear And Side-To-Side Adjustability 7 To 100 PSI Improve The Ride While Loaded Stabilize Heavy Loads Everything Is Included For A Quick Easy Installation. Brackets Air Springs Hardware Air Line And Separate Valves For Manual Inflation Weight 24 lbs. Type Air Spring Load Capacity 3000 Pounds Material Rubber Mounting Type Frame Mount Pressure Range (PSI) 5 To 100 Pounds Per Square In. Fits 1999-2007 Chevrolet Silverado 1500 1997-2003 Ford F-150 2004-2004 Ford F-150 Heritage 1997-1999 Ford F-250 1999-2007 GMC Sierra 1500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.