Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2558 Ride Rite Air Helper Spring Kit

  • Mfr # F36-2558

  • Zoro # G416319496


product price: $707.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36-2558
Zoro #
G416319496
UPC #
-
Country of Origin
China

Description

Ride-RiteTM air helper springs mount between the frame and the suspension of light trucks vans and motor homes. The heavy duty convoluted air springs will handle all leveling needs with load carrying capacities between 3 200 to 5 000 Pounds per set. Features Level The Vehicle Front-To-Rear And Side-To-Side Adjustability 5 To 100 PSI Stabilize The Vehicle While Loaded Maximize Vehicles Load Carrying Capacity Everything Is Included For A Quick Easy Installation. Brackets Air Springs Hardware Air Line And Separate Valves For Manual Inflation Weight 25 lbs. Type Air Spring Load Capacity 3200 To 5000 Pounds Material Rubber Mounting Type Frame Mount Color Black Pressure Range (PSI) 5 To 100 Pounds Per Square In. Fits for 2010-2013 Nissan Frontier

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.