Zoro Homepage

4155 Helper Spring Kit Coil Rite

  • Mfr # F36-4155

  • Zoro # G516321535


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36-4155
Zoro #
G516321535
UPC #
-
Country of Origin
China

Description

Discover the difference Coil-Rite air helper springs can make in improving the ride handling and braking of your vehicle. Coil-Rite air helper springs provide extra support for coil springs in cars minivans vans light trucks RV’s and SUV’s. The adjustable Coil-Rite air helper springs will level your vehicle provide a smoother ride and assist with more effective braking and handling even under heavy loading and adverse road conditions. Coil-Rite air helper springs are designed to fit inside existing coil spring suspensions creating a variable rate spring. These air helper springs are made of durable elastic polyurethane providing years of comfort and stability to your vehicle. Firestone’s Coil-Rite air helper springs enable adjustment for varying loads and road conditions by controlling the air pressure in the air helper springs. Spring performance can be altered as easily as inflating a tire. The air springs will support 500 To 1000 Pounds per set. Features Made Of Durable Polyurethane To Withstand The Rigors Of Coil-Sprung Suspensions Increase Vehicle Stability Absorbs Road Shock Providing A Smooth Ride For Passengers And Load Keep The Vehicle Level Improves Steering Control And Braking Effectiveness Levels Headlight Beams And Reduces Tire Wear Reduce Bottoming Out Protective Air Cushion Softens Contact Between The Axle And Frame No Drill Installation Everything Is Included For A Quick Easy Installation. Brackets Air Springs Hardware Air Line And Separate Valves For Manual Inflation Weight 3 lbs. Type Air Spring Load Capacity 500 To 1000 Pounds Material Polyurethane Mounting Type Inside Coil Spring Color Black Pressure Range (PSI) 5 To 35 Pounds Per Square Inch Fits 2005-2008 Chevrolet Uplander 2005-2007 Saturn Relay 2004-2012 Toyota Sienna

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.