
9000 Helper Spring Bellows Ride Rite
Mfr # F36-9000
Zoro # G816345330
product price: $209.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F36-9000
Zoro #
G816345330
UPC #
-
Country of Origin
China
Description
Enjoy a smooth ride with Sport-Rite air helper springs. These revolutionary air springs were developed to maintain a level vehicle while offering the best possible ride characteristics under any load condition. Maximize your vehicle’s suspension performance with Firestone air helper springs. Sport-Rite air helper springs utilize a tapered style air spring that will support up to 3000 Pounds per set. With dynamic ride characteristics hauling and towing control are vastly improved. Make your vehicle a total performer with Firestone Sport-Rite air helper springs. Sport-Rite air helper springs can also be installed on most light trucks SUV’s and vans. They are installed between the frame of the vehicle and the suspension providing load support through the use of air pressure. Each application is specifically designed to maximize the safe load carrying capacity stability and ride quality of the vehicle. Sport-Rite kits are application specific and are designed for hassle-free fitment to the OEM suspension. Features Keep The Vehicle Level Improves Steering Control And Braking Effectiveness Levels Headlight Beams And Reduces Tire Wear Level Off-Center Loads Individual Inflation Valves Allow For Adjustment Side-To-Side Reduce Suspension Fatigue Keeps Leaf Springs From Permanent Sagging Under Repeated Or Constant Load Reduce Bottoming Out Protective Air Cushion Softens Contact Between The Axle And Frame Increase Vehicle Stability Absorbs Road Shock Providing Ideal Ride Conditions For Passengers And Load Weight 2.82 lbs. Type Tapered Extended Height 10-0.25 Inch Compressed Height 6-0.25 Inch Diameter 5.7 In. Load Capacity (LB) 1500 Pounds Inflation Port Size 0.25 NPT Mounting Type Side A 0.75 In.-16 Blind Nuts Mounting Type Side B 0.75 In.-16 Blind Nuts Color Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.