Flame Resistant Striped Coverall, Navy, Cotton/Nylon, 4XLT (Discontinued)
- Mfr # 4057911004XLT
- Zoro # G0163217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4057911004XLT
Zoro #
G0163217
UPC #
772438103874
Country of Origin
Mexico
Dimensions
Size
4XLT
Sleeve Length
40-1/4"
Details
Item
Flame-Resistant Striped Coverall
ATPV Rating
12.4 cal/cm2
Inseam
29-1/2"
Color
Dark Navy
Closure Type
Two-Way Breakaway Front Zipper with Exterior Storm Flap Closure
Standards
CAN/CGSB 115.20-2000, NFPA 2112-2012, NFPA 1977-2011, OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
Fabric Weight
9 oz
Description
ATPV Rating 12.4 cal/cm2, Closure Type Two-Way Breakaway Front Zipper with Exterior Storm Flap Closure, Color Dark Navy, Fabric Weight 9 oz, Inseam 29-1/2 In., Flame-Resistant Striped Coverall, Size 4XLT, Sleeve Length 40-1/4 In., Standards CAN/CGSB 115.20-2000, NFPA 2112-2012, NFPA 1977-2011, OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.