Flame Resistant Striped Parka, Blue, Cotton, LT (Discontinued)
- Mfr # 556791200LT
- Zoro # G0162849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556791200LT
Zoro #
G0162849
UPC #
772438110179
Country of Origin
Mexico
Dimensions
Size
LT
Length
34 1/4 in
Details
Item
Flame-Resistant Striped Parka
ATPV Rating
35.0 cal/cm2
Color
Royal Blue
Material
Cotton/Nylon/Modacrylic
Closure Type
Two-Way Breakaway Zipper with Exterior Flap
Lining Material
Modacrylic(R)
Standards
CAN/CGSB 155.20-2000, NFPA 2112-2012, CSA Z462-12, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96
Fabric Weight
9 oz
Number of Outside Pockets
5
Number of Inside Pockets
1
Description
ATPV Rating 35.0 cal/cm2, Color Royal Blue, Fabric Weight 9 oz, Closure Type Two-Way Breakaway Zipper with Exterior Flap, Flame-Resistant Striped Parka, Length 34 1/4 in, Lining Material Modacrylic(R), Number of Inside Pockets 1, Number of Outside Pockets 5, Size LT, Standards CAN/CGSB 155.20-2000, NFPA 2112-2012, CSA Z462-12, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.