This item is Discontinued.

Firewall Flame Resistant Striped Parka, Blue, Cotton, XLT 556791200XLT

Flame Resistant Striped Parka, Blue, Cotton, XLT (Discontinued)

  • Mfr # 556791200XLT
  • Zoro # G0162797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556791200XLT
Zoro #
G0162797
UPC #
772438110186
Country of Origin
Mexico

Dimensions

Size
XLT
Length
35 in

Details

Item
Flame-Resistant Striped Parka
ATPV Rating
35.0 cal/cm2
Color
Royal Blue
Material
Cotton/Nylon/Modacrylic
Closure Type
Two-Way Breakaway Zipper with Exterior Flap
Lining Material
Modacrylic(R)
Fabric Weight
9 oz
Standards
CAN/CGSB 155.20-2000, NFPA 2112-2012, CSA Z462-12, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96
Number of Inside Pockets
1
Number of Outside Pockets
5

Description

ATPV Rating 35.0 cal/cm2, Color Royal Blue, Fabric Weight 9 oz, Closure Type Two-Way Breakaway Zipper with Exterior Flap, Flame-Resistant Striped Parka, Length 35 in, Lining Material Modacrylic(R), Number of Inside Pockets 1, Number of Outside Pockets 5, Size XLT, Standards CAN/CGSB 155.20-2000, NFPA 2112-2012, CSA Z462-12, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.