Zoro Homepage

CO2 Smoke Alarm, 9V, Alkaline

  • Mfr # KN-COPE-IC

  • Zoro # G716344747


product price: $90.74
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COPE-IC
Zoro #
G716344747
UPC #
047871076246
Country of Origin
Mexico

Description

Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Front Loading Battery, Includes 9V Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Strobe, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.