Shop FIREXNULL
See all product information
Create Account
Fire Suppression Rope
- Mfr # FXN-R30
- Zoro # G223649472
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Activation Temperature
428 Degrees F
Overall Length
3 1/4 ft
Suppression Volume
1.06 cu ft
Standards
NFPA 2001, UL
Product Type
Fire Suppression Rope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-R30
- Zoro #
- G223649472
- UPC #
- 860012664375
- Country of Origin
- Korea, Republic of
- Item
- Fire Suppression Rope
- Activation Temperature
- 428 Degrees F
- Suppression Volume
- 1.06 cu ft
- Standards
- NFPA 2001, UL
- Product Type
- Fire Suppression Rope
- Shelf Life
- 5 yr
Dimensions
- Overall Length
- 3 1/4 ft
- Diameter - Minimum
- 1/4 in
- Wire Rope Length
- 3 1/4 ft
- Length
- 3 1/4 ft
Description
Fire Suppression Rope
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.