Zoro Homepage

Cable 8 ft.

  • Mfr # ED580-8

  • Zoro # G0345103


original price: $110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
For Use With Mfr. Model Number
129-145-2
Product Type
Cable Assembly
Compatible Manufacturer Part Number
129-145
Tube Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED580-8
Zoro #
G0345103
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
8 ft

Details

Item
Cable
Fits Brand
FIREYE
For Use With Mfr. Model Number
129-145-2
Product Type
Cable Assembly
Compatible Manufacturer Part Number
129-145

Description

Cable, Tube Length 8 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.