Zoro Homepage

Cord Set 12m, 8-Conductor

  • Mfr # 59-546-12

  • Zoro # G0344561


original price: $523.99
9% off
new price: $471.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
85UVF1-1QD
Fits Brand
FIREYE
Accessory Type
Cord Set 12m, 8-Conductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-546-12
Zoro #
G0344561
UPC #
-
Country of Origin
United States

Details

Item
Cord Set 12m, 8-Conductor
For Use With Mfr. Model Number
85UVF1-1QD
Fits Brand
FIREYE
Accessory Type
Cord Set 12m, 8-Conductor

Description

Accessory Type Cord Set 12m, 8-Conductor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.