Zoro Homepage

Display with 8 ft. Cable NEMA 4 Kit

  • Mfr # 129-178-8

  • Zoro # G0344467


product price: $94.65
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
YB110UV
Fits Brand
FIREYE
Accessory Type
Display with 8 ft. Cable NEMA 4 Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-178-8
Zoro #
G0344467
UPC #
-
Country of Origin
United States

Details

Item
Display with 8 ft. Cable NEMA 4 Kit
For Use With Mfr. Model Number
YB110UV
Fits Brand
FIREYE
Accessory Type
Display with 8 ft. Cable NEMA 4 Kit

Description

Accessory Type Display with 8 ft. Cable NEMA 4 Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.