Zoro Homepage

Expansion Cable 3 ft.

  • Mfr # E350-3

  • Zoro # G0345167


original price: $272.99
9% off
new price: $245.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Accessory Type
Expansion Cable 3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E350-3
Zoro #
G0345167
UPC #
-
Country of Origin
United States

Details

Item
Expansion Cable 3 ft.
Fits Brand
FIREYE
Accessory Type
Expansion Cable 3 ft.

Description

Accessory Type Expansion Cable 3 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.