Zoro Homepage

Flame Rod 24"

  • Mfr # 69ND1-1000K8

  • Zoro # G0344957


original price: $234.99
9% off
new price: $211.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Flame Sensor
Compatible with Brand
Fireye
Standards
CE, cULus, FM
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69ND1-1000K8
Zoro #
G0344957
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Flame Rod
Fits Brand
FIREYE
Product Type
Flame Sensor
Compatible with Brand
Fireye
Standards
CE, cULus, FM
Compatible with Series
C, D, M, P

Description

Flame Rod, Compatible with Series C, D, M, P, Compatible with Brand Fireye, Product Type Flame Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.