Zoro Homepage

Flame Scanner, 3.71875" H, 9.53125" L

  • Mfr # 85UVF4A-1QDWR

  • Zoro # G816474702


original price: $3,542.99
9% off
new price: $3,188.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 23/32 in
Compatible Manufacturer Model Number
EDC1, EDC2, MEDC2, YB110DC, YB230DC
Overall Width
3 23/32 in
Compatible Product Type
Chassis
Overall Length
9 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85UVF4A-1QDWR
Zoro #
G816474702
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 23/32 in
Overall Width
3 23/32 in
Overall Length
9 17/32 in

Details

Compatible Manufacturer Model Number
EDC1, EDC2, MEDC2, YB110DC, YB230DC
Compatible Product Type
Chassis
Compatible Series
Phoenix Series II
Compatible Brand
Fireye
Head Angle
45 Degrees
Item
Flame Scanner
Product Type
Flame Scanner
Flame Scanner Type
UV

Description

UV SCANNER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.