Micro M Programmer
Mfr # MEP104
Zoro # G0345471
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Ignition Module
Ignition Cycle Time
10 seconds (PTFI)
Electrical Connection Type
Plug-In
Standards
c-ULus, FM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP104
Zoro #
G0345471
UPC #
-
Country of Origin
United States
Details
Item
Programmer
Fits Brand
FIREYE
Product Type
Ignition Module
Ignition Cycle Time
10 seconds (PTFI)
Electrical Connection Type
Plug-In
Standards
c-ULus, FM
Compatible with Brand
Fireye
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
MEC
Maximum Operating Temperature
140 Degrees F
Weight
1.4 lb
Description
Programmer, Product Type Ignition Module, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Ignition Cycle Time 10 seconds (PTFI), Compatible with Series MEC, Compatible with Brand Fireye, Electrical Connection Type Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.