Zoro Homepage

Mounting Flange, 1" NPT

  • Mfr # 60-2692

  • Zoro # G0344799


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Mounting Flange
Includes
Heating Insulated Nipple
Accessory Type
Mounting Flange
Pipe Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2692
Zoro #
G0344799
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
1 in

Details

Item
Mounting Flange
Fits Brand
FIREYE
Product Type
Mounting Flange
Includes
Heating Insulated Nipple
Accessory Type
Mounting Flange
Pipe Connection Type
NPT
Compatible with Product Type
InSight Scanner

Description

Accessory Type Mounting Flange, Compatible with Product Type InSight Scanner, Includes Heating Insulated Nipple, Pipe Connection Size 1 in, Pipe Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.