Zoro Homepage

Mounting Flange Kit for CEX 1"

  • Mfr # 129-168-1

  • Zoro # G0344500


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Mounting Flange Kit
Pipe Connection Size
1 in
Compatible with Product Type
InSight/Phoenix/Simplicity Scanners
Pipe Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-168-1
Zoro #
G0344500
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
1 in

Details

Item
Mounting Flange Kit
Fits Brand
FIREYE
Product Type
Mounting Flange Kit
Compatible with Product Type
InSight/Phoenix/Simplicity Scanners
Pipe Connection Type
NPT
Accessory Type
Mounting Flange Kit

Description

Accessory Type Mounting Flange Kit, Compatible with Product Type InSight/Phoenix/Simplicity Scanners, Pipe Connection Size 1 in, Pipe Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.