Zoro Homepage

Mounting Kit, Remote Display, 4 ft. Cable

  • Mfr # 129-145-1

  • Zoro # G0344491


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Remote Display Mounting Kit
Includes
(2) Mounting Screws, Connection Cable, Gasket, Mounting Plate
Accessory Type
Remote Display Mounting Kit
Compatible Manufacturer Part Number
ED510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-145-1
Zoro #
G0344491
UPC #
645220472437
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Mounting Kit
Fits Brand
FIREYE
Product Type
Remote Display Mounting Kit
Includes
(2) Mounting Screws, Connection Cable, Gasket, Mounting Plate
Accessory Type
Remote Display Mounting Kit
Compatible Manufacturer Part Number
ED510
Compatible with Product Type
Remote Display

Description

Accessory Type Remote Display Mounting Kit, Compatible with Product Type Remote Display, Compatible Grainger Part Number 40LX39, Includes (2) Mounting Screws, Connection Cable, Gasket, Mounting Plate, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.