Zoro Homepage

Mounting Kit with 2 ft. Cable

  • Mfr # 129-145-3

  • Zoro # G0344379


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Accessory Type
Mounting Kit with 2 ft. Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-145-3
Zoro #
G0344379
UPC #
-
Country of Origin
United States

Details

Item
Mounting Kit with 2 ft. Cable
Fits Brand
FIREYE
Accessory Type
Mounting Kit with 2 ft. Cable

Description

Accessory Type Mounting Kit with 2 ft. Cable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.