Zoro Homepage

Pressure Transducer

  • Mfr # BLPS-200

  • Zoro # G0345313


product price: $620.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
ZB110UV
Fits Brand
FIREYE
Product Type
Electronic Pressure Transducer
Electrical Connection Type
Screw Terminals
Compatible Manufacturer Part Number
ZB110UV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLPS-200
Zoro #
G0345313
UPC #
-
Country of Origin
United States

Details

Item
Pressure Transducer
For Use With Mfr. Model Number
ZB110UV
Fits Brand
FIREYE
Product Type
Electronic Pressure Transducer
Electrical Connection Type
Screw Terminals
Compatible Manufacturer Part Number
ZB110UV
Accuracy
+/-0.75% of Span
Application
HVAC
Series
TS350; TS752
Minimum Operating Temperature
-40 Degrees F
Output
4 to 20mA
Maximum Operating Temperature
185 Degrees F

Description

Pressure Transducer, Electrical Connection Type Screw Terminals, Product Type Electronic Pressure Transducer, Application HVAC, Accuracy +/-0.75 Percent of Span

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.