Program Module, 15 sec. Purge, 5/10 TFI
Mfr # EP381
Zoro # G0345401
original price: $1,989.99
10% off
new price: $1,790.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Ignition Module
Series
EP
Compatible with Brand
Fireye
Board Type
Integrated Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP381
Zoro #
G0345401
UPC #
-
Country of Origin
United States
Details
Item
Ignition Module
Fits Brand
FIREYE
Product Type
Ignition Module
Series
EP
Compatible with Brand
Fireye
Board Type
Integrated Board
Ignition Cycle Time
15 seconds (Purge)
Input Voltage
120V AC
Standards
C-UL, FM
Frequency
50/60 Hz
Electrical Connection Type
Plug-In
Replacement Type
OEM
Pre-Purge Time
15 sec
Description
Ignition Module, Product Type Ignition Module, Pre-Purge Time 15 sec, Ignition Cycle Time 15 seconds (Purge), Compatible with Brand Fireye, Electrical Connection Type Plug-In, Input Voltage 120V AC, Board Type Integrated Board
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.