Program Module, 30 sec. Purge, 5/10 TFI
Mfr # EP380
Zoro # G0345438
product price: $1,560.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Ignition Module
Series
EP
Board Type
Integrated Board
Compatible with Brand
Fireye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP380
Zoro #
G0345438
UPC #
-
Country of Origin
United States
Details
Item
Ignition Module
Fits Brand
FIREYE
Product Type
Ignition Module
Series
EP
Board Type
Integrated Board
Compatible with Brand
Fireye
Input Voltage
120V AC
Replacement Type
OEM
Frequency
50/60 Hz
Electrical Connection Type
Plug-In
Standards
C-UL, FM
Ignition Cycle Time
30 seconds (Purge)
Pre-Purge Time
30 sec
Description
Ignition Module, Product Type Ignition Module, Pre-Purge Time 30 sec, Ignition Cycle Time 30 seconds (Purge), Compatible with Brand Fireye, Electrical Connection Type Plug-In, Input Voltage 120V AC, Board Type Integrated Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.