Program Module, 30 sec. Purge, Non-Recycle
Mfr # EP163
Zoro # G0345447
original price: $2,731.99
9% off
new price: $2,467.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Ignition Module
Board Type
Integrated Board
Standards
C-UL, FM
Electrical Connection Type
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP163
Zoro #
G0345447
UPC #
-
Country of Origin
United States
Details
Item
Ignition Module
Fits Brand
FIREYE
Product Type
Ignition Module
Board Type
Integrated Board
Standards
C-UL, FM
Electrical Connection Type
Plug-In
Frequency
50/60 Hz
Ignition Cycle Time
40 seconds (Purge)
Replacement Type
OEM
Compatible with Brand
Fireye
Series
EP
Input Voltage
120V AC
Pre-Purge Time
40 sec
Description
Ignition Module, Product Type Ignition Module, Pre-Purge Time 40 sec, Ignition Cycle Time 40 seconds (Purge), Compatible with Brand Fireye, Electrical Connection Type Plug-In, Input Voltage 120V AC, Board Type Integrated Board
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.