Zoro Homepage

Program Module, 60 sec.Purge, 10/30 STFI

  • Mfr # EP161

  • Zoro # G0345377


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Ignition Module
Frequency
50/60 Hz
Input Voltage
120V AC
Electrical Connection Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP161
Zoro #
G0345377
UPC #
-
Country of Origin
United States

Details

Item
Ignition Module
Fits Brand
FIREYE
Product Type
Ignition Module
Frequency
50/60 Hz
Input Voltage
120V AC
Electrical Connection Type
Plug-In
Standards
C-UL, FM
Board Type
Integrated Board
Ignition Cycle Time
30 seconds (Purge)
Replacement Type
OEM
Series
EP
Compatible with Brand
Fireye
Pre-Purge Time
30 sec

Description

Ignition Module, Product Type Ignition Module, Pre-Purge Time 30 sec, Ignition Cycle Time 30 seconds (Purge), Compatible with Brand Fireye, Electrical Connection Type Plug-In, Input Voltage 120V AC, Board Type Integrated Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.