Zoro Homepage

Remote Display Cable 1.25"

  • Mfr # ED580-1

  • Zoro # G0345079


product price: $63.99
/ea

Key Features

Fits Brand
FIREYE
For Use With Mfr. Model Number
ED510
Product Type
Remote Display Cable
Includes
RJ45 Connector
Accessory Type
Remote Display Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED580-1
Zoro #
G0345079
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in

Details

Item
Remote Display Cable
Fits Brand
FIREYE
For Use With Mfr. Model Number
ED510
Product Type
Remote Display Cable
Includes
RJ45 Connector
Accessory Type
Remote Display Cable
Compatible Manufacturer Part Number
ED510

Description

Accessory Type Remote Display Cable, Compatible Grainger Part Number 40LX39, Includes RJ45 Connector, Model Number ED580-1, Overall Width 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.