Zoro Homepage

Swivel Mounting Adapter, 1/2"

  • Mfr # 60-302

  • Zoro # G0344887


original price: $428.99
10% off
new price: $385.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
For Use With Mfr. Model Number
48PT2-1003
Product Type
Mount Adaptor
Accessory Type
Mount Adaptor
Compatible with Product Type
Infrared Scanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-302
Zoro #
G0344887
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
1/2 in

Details

Item
Swivel Mounting Adapter
Fits Brand
FIREYE
For Use With Mfr. Model Number
48PT2-1003
Product Type
Mount Adaptor
Accessory Type
Mount Adaptor
Compatible with Product Type
Infrared Scanner
Compatible Manufacturer Part Number
48PT2-1003

Description

Accessory Type Mount Adaptor, Compatible with Product Type Infrared Scanner, Compatible Grainger Part Number 116D35, Pipe Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.