Zoro Homepage

Temperature Sensor 32 deg.-752 deg. F

  • Mfr # TS752-8

  • Zoro # G0346059


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Temperature Sensor
Process Connection Size
1/2 in
Insertion Length
8 in
Overall Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS752-8
Zoro #
G0346059
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Insertion Length
8 in
Overall Height
3 5/8 in
Probe Length
8 in

Details

Item
Temperature Sensor
Fits Brand
FIREYE
Product Type
Temperature Sensor
Housing Material
Stainless Steel
Application
Outdoor Temperature Monitoring
Maximum Sensing Temperature
752 Degrees F
Power Source
9 to 30V DC
Impedance
0.00385 ohm
Power Required
9 to 30V DC
Series
PPC4000
Input Voltage
9 to 30V DC
Compatible with Series
PPC4000
Output
4 to 20mA
Sensor Accuracy
+/-0.75%
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-13 Degrees F
Minimum Sensing Temperature
32 Degrees F
Compatible with Brand
Fireye
Standards
UL Listed
For Use With Building Automation Systems
Building Automation System Compatible
Sensing Element Type
Platinum

Description

Temperature Sensor, Sensing Element Type Platinum, Output 4 to 20mA, Housing Material Stainless Steel, Probe Length 8 in, Product Type Temperature Sensor, Maximum Sensing Temperature 752 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Mounting Location Outdoors, Overall Height 3 5/8 in, Insertion Length 8 in, Process Connection Size 1/2 in, Application Outdoor Temperature Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.