Zoro Homepage

UV-A, 0.8 sec. FFRT

  • Mfr # MEUV1

  • Zoro # G0346092


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
For Use With Mfr. Model Number
45UV3-1050, UV1A, UV2, UV8A
Product Type
Flame Sensor
Includes
Test Jacks
Compatible Manufacturer Model Number
45UV3-1050, UV1A, UV2, UV8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEUV1
Zoro #
G0346092
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr

Details

Item
Amplifier Module
Fits Brand
FIREYE
For Use With Mfr. Model Number
45UV3-1050, UV1A, UV2, UV8A
Product Type
Flame Sensor
Includes
Test Jacks
Compatible Manufacturer Model Number
45UV3-1050, UV1A, UV2, UV8A
OEM Replacement Brand
Fireye
Application
Boilers, Burner Management System, Industrial Furnaces
Standards
cULus Listed, FM Approved
Electrical Connection Type
Plug-In
Compatible with Manufacturer Model Number
45UV3-1050, UV1A, UV2, UV8A
Compatible with Brand
Fireye
Compatible with Series
MicroM
Output
0 to 10VDC
Compatible Manufacturer Part Number
45UV3-1050, UV1A, UV2, UV8A
Compatible with Mfr. Model No.
45UV3-1050, UV1A, UV2, UV8A
For Use with Mfr Model Number
45UV3-1050, UV1A, UV2, UV8A
Compatible with Manufacturer Model No.
45UV3-1050, UV1A, UV2, UV8A
Compatible Pump Manufacturer Part Number
45UV3-1050, UV1A, UV2, UV8A
Compatible Mfr. Model Number
45UV3-1050, UV1A, UV2, UV8A

Description

Amplifier Module, Electrical Connection Type Plug-In, Compatible with Series MicroM, Compatible with Brand Fireye, Compatible with Manufacturer Model Number 45UV3-1050, UV1A, UV2, UV8A, Product Type Flame Sensor, Application Boilers, Burner Management System, Industrial Furnaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.