Zoro Homepage

UV Scanner, 1/2", 4 ft. Conduit, NPT

  • Mfr # UV7A4

  • Zoro # G0346022


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Flame Scanner
Includes
Insulated Nylon Coupling, Shielded Flexible Cable
Compatible Brand
Fireye
Overall Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV7A4
Zoro #
G0346022
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/8 in

Details

Item
Flame Scanner
Fits Brand
FIREYE
Product Type
Flame Scanner
Includes
Insulated Nylon Coupling, Shielded Flexible Cable
Compatible Brand
Fireye
Flame Scanner Type
UV

Description

UV Scanner, 1/2 in., 4 ft. Conduit, NPT, Fits Brand Fireye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.