Zoro Homepage

UV Scanner

  • Mfr # UV1A3

  • Zoro # G0115425


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Input Voltage
560V AC
Product Type
Flame Sensor
Power Required
120V; 230V; 560V AC
For Fuel Type
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV1A3
Zoro #
G0115425
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
36 in
Manufacturers Warranty Length
1 yr
Overall Length
2 1/2 in
Overall Width
1 in
Sensor Cable Length
6 ft.

Details

Item
UV Scanner
Fits Brand
FIREYE
Input Voltage
560V AC
Product Type
Flame Sensor
Power Required
120V; 230V; 560V AC
For Fuel Type
Natural Gas
Electrical Connection Type
Hardwired
Application
Detecting Flames
Flame Sensor Type
Hot Surface Ignition Flame Sensor
Compatible with Brand
Fireye
Compatible with Manufacturer Model Number
SC-101, SC-103
Standards
C-UL-US, CE Listed
Compatible with Series
SC
Compatible Ignition System Type
Direct Spark Ignition
Power Source
560V AC
Compatible Manufacturer Part Number
SC-101, SC-103
Compatible with Mfr. Model No.
SC-101, SC-103
For Use with Mfr Model Number
SC-101, SC-103
Compatible Manufacturer Model Number
SC-101, SC-103
For Use With Mfr. Model Number
SC-101, SC-103
Compatible with Manufacturer Model No.
SC-101, SC-103
Compatible Pump Manufacturer Part Number
SC-101, SC-103
Compatible Mfr. Model Number
SC-101, SC-103

Description

UV Scanner, Compatible Ignition System Type Direct Spark Ignition, Lead Length 36 in, Electrical Connection Type Hardwired, Compatible with Series SC, Compatible with Brand Fireye, Compatible with Manufacturer Model Number SC-101, SC-103, Product Type Flame Sensor, Power Required 120V; 230V; 560V AC, Power Source 560V AC, Sensor Cable Length 6 ft., For Fuel Type Natural Gas, Application Detecting Flames, Flame Sensor Type Hot Surface Ignition Flame Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.