UV Self Check A 0.8 sec. FFRT
Mfr # MEUVS1
Zoro # G0346138
original price: $261.99
9% off
new price: $235.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Flame Sensor
Includes
Test Jacks
OEM Replacement Brand
Fireye
Standards
cULus Listed, FM Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEUVS1
Zoro #
G0346138
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1.5 yr
Details
Item
Amplifier Module
Fits Brand
FIREYE
Product Type
Flame Sensor
Includes
Test Jacks
OEM Replacement Brand
Fireye
Standards
cULus Listed, FM Approved
Compatible Manufacturer Model Number
45UV5-1009
Application
Boilers, Burner Management System, Industrial Furnaces
Compatible with Manufacturer Model Number
45UV5-1009
Output
0 to 10VDC
Compatible with Brand
Fireye
Compatible with Series
MicroM
Electrical Connection Type
Plug-In
Compatible Manufacturer Part Number
45UV5-1009
Compatible with Mfr. Model No.
45UV5-1009
For Use with Mfr Model Number
45UV5-1009
For Use With Mfr. Model Number
45UV5-1009
Compatible with Manufacturer Model No.
45UV5-1009
Compatible Pump Manufacturer Part Number
45UV5-1009
Compatible Mfr. Model Number
45UV5-1009
Description
Amplifier Module, Electrical Connection Type Plug-In, Compatible with Series MicroM, Compatible with Brand Fireye, Compatible with Manufacturer Model Number 45UV5-1009, Product Type Flame Sensor, Application Boilers, Burner Management System, Industrial Furnaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.